Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray#2064 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [E
- Mfr # SACRGY2064.125X48.000X96.000CP
- Zoro # G300908164
product price:Â
$
237.99
/ea
Key Features
Color
Gray
Material
Plexiglass
Height
0.125
Weight
26
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRGY2064.125X48.000X96.000CP
- Zoro #
- G300908164
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Material
- Plexiglass
- Weight
- 26
- Dielectric Strength (volts/mil)
- 400
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- FDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Max. Recommended Use Temp (Deg:F)
- 200
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.18
Dimensions
- Height
- 0.125
- Width
- 48
- Length
- 96
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.