Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.375 Thick, 24 X 48
- Mfr # SACRGY2074.375EP-24X48
- Zoro # G800906653
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plexiglass
Weight
78
Height
0.375
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRGY2074.375EP-24X48
- Zoro #
- G800906653
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.375
- Length
- 48
- Width
- 24
Details
- Color
- Gray
- Material
- Plexiglass
- Weight
- 78
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Max. Recommended Use Temp (Deg:F)
- 200
- Dielectric Strength (volts/mil)
- 400
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Flexural Strength (psi @ 73 Deg: F)
- 12000
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.