
Green Cutting Board Sheet, 1.000 X 48.000 X 96.000 ( Each)
Mfr # SHDCBGN1.000X48.000X96.000
Zoro # G700914314
product price:Ā $430.99
/eaKey Features
Color
Green
Width
48
Height
1
Length
96
Material
Cutting Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHDCBGN1.000X48.000X96.000
Zoro #
G700914314
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
1
Length
96
Details
Color
Green
Material
Cutting Board
Weight
175
Specific Gravity (73 Deg: g/cm3)
1
Description
SanatecTM HDPE Cutting boards are available in six different colors that stand to identify certain food groups. These cutting boards are made of SanatecĀ®, a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Our color coded cutting boards meet FDA and Federal Specifications, are approved by National Sanitation Foundation and are accepted by U.S. and Canadian Departments of Agriculture. Edges are standard saw-cut edges. Can also be Routed for Beveled Edges & Custom Engraving & Designs. (extra labor costs would apply)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.