Zoro Homepage

Green Nylatron Lig Sheet, 1.000 Thick, 48 X 120

  • Mfr # SNYLLIG1.000GNCST-48X120

  • Zoro # G600914353


product price: $4,602.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Green
Height
1
Width
48
Length
120
Weight
251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLLIG1.000GNCST-48X120
Zoro #
G600914353
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
48
Length
120

Details

Color
Green
Weight
251
Material
Nylon
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
UL94 Flammability Rating Method: UL 94
HB
Heat Deflection Temp. (264 psi) Deg:F
200
Flexural Strength (psi @ 73 Deg: F)
1600
Specific Gravity (73 Deg: g/cm3)
1.15
Max. Recommended Use Temp (Deg:F)
260
CoLT Expansion (x 10-5 in./in./Deg:F)
50
Tensile Strength (psi @ 73 Deg;)
12000

Description

Nylatron® LIG combines the toughness of cast PA6 with an oil-based lubricant that is encapsulated within the nylon matrix. It increases the load bearing performance of the material when compared to unfilled nylons and reduces the coefficient of friction. It is an ideal material for industrial application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.