Green Oil-Filled Cast Nylon Sheet, 1.000 Thick, 24 X 48

  • Mfr # SNYLOILGN1.000-24X48

  • Zoro # G800913163


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Height
1
Weight
50
Material
Nylon
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNYLOILGN1.000-24X48
Zoro #
G800913163
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
24
Length
48

Details

Color
Green
Weight
50
Material
Nylon
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Tensile Strength (psi @ 73 Deg;)
10000
Flexural Strength (psi @ 73 Deg: F)
13000
Max. Recommended Use Temp (Deg:F)
220
Specific Gravity (73 Deg: g/cm3)
1.14

Description

Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.