Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Green Oil-Filled Cast Nylon Tube, 2.500 ID X 3.250 OD X 26.000 Each
- Mfr # TNYOILGN2.500X3.250X26.000
- Zoro # G900918754
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Weight
4
Length
26
Height
3.25
Width
3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNYOILGN2.500X3.250X26.000
- Zoro #
- G900918754
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Weight
- 4
- Color
- Green
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.5
- Flexural Strength (psi @ 73 Deg: F)
- 13000
- Max. Recommended Use Temp (Deg:F)
- 220
- Tensile Strength (psi @ 73 Deg;)
- 10000
- Specific Gravity (73 Deg: g/cm3)
- 1.14
Dimensions
- Length
- 26
- Height
- 3.25
- Width
- 3.25
Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. See Nyloil FG Food Grade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.