Zoro Homepage

Hastelloy C-276 Rod, 2.500 Dia Ft

  • Mfr # RHAS2762.500

  • Zoro # G700932233


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
2.5
Height
2.5
Weight
20
Specific Gravity (73 Deg: g/cm3)
8.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHAS2762.500
Zoro #
G700932233
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Weight
20
Specific Gravity (73 Deg: g/cm3)
8.89

Description

HASTELLOY® C-276® is a wrought corrosion-resistant alloy in Rods, Bars and Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.