Heat Shrink Tube, 1.4:1 I.D. Shrink Ratio, Natural, 4 ft

  • Mfr # THSPEEKNAAWG10-1.4X1

  • Zoro # G800922479


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
1.4:1
Color
Natural
Length
4 ft
Use with Wire Size
10 AWG
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THSPEEKNAAWG10-1.4X1
Zoro #
G800922479
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft
Use with Wire Size
10 AWG
Height
4
Width
12

Details

Item
Heat Shrink Tube
Shrink Ratio
1.4:1
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

PEEKshrink® Tubing secures performance of sensitive items in challenging environments. PEEK, a linear, semi-crystalline aromatic polymer, is considered the highest performing thermoplastic material due to its ability to withstand extreme temperatures, high pressure and caustic fluids. Now Zeus has taken PEEK to an entirely new level of performance with the introduction of PEEKshrink® - PEEK heat-shrinkable tubing. PEEKshrink® provides a "shrink to fit" layer of protection for sensitive or critical components used in a variety of applications such as medical devices, electronics, telecom hardware and oil exploration equipment. The polymer's inherent purity and lubricity make it an ideal choice for analytical and life sciences applications. An alternative to traditional protective coatings like Teflon, PEEKshrink® is ideally suited for challenging environments where extreme heat or cold, intense pressure, chemicals, water, or dielectric interference pose a threat to wires and electrical components. When shrunk onto components, PEEKshrink® forms an impenetrable "second skin" that is impervious to contaminants, preserving the integrity and performance of whatever is inside. PEEKshrink® Tubing Sample Applications: Electrical component covering Medical device protection Wire/cable encapsulation or insulation Impact and wear resistant insulation Technical Notes: Ideal for shrinking on wire or round mandrels Shrink results can be achieved with a variety of heat shrink systems: IR Oven Convection Oven Heat Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products