10ft. x 10ft. POP UP Gazebo, Easy up, Detachable LED Light, Remote Control, with Carry bag, Taupe
- Mfr # A1090103A1
- Zoro # G523720802
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Width
116.93 in
Product Size-inch
116.93x116.93x103.15 in
Length
116.93 in
Height
103.15 in
Color
Taupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1090103A1
- Zoro #
- G523720802
- UPC #
- 841057192986
- Country of Origin
- China
- Color
- Taupe
- Material
- Steel 83%/Fabric 12%/Plastic 5%
Dimensions
- Width
- 116.93 in
- Product Size-inch
- 116.93x116.93x103.15 in
- Length
- 116.93 in
- Height
- 103.15 in
Description
Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10 ft. x 10 ft. soft-top, pop-up patio gazebo by the world fts leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect affordable and portable outdoor setting. Keep cool in the shade supported by the durable powder-coated steel frame. The weather-resistant fabric top is designed to withstand the outdoor elements. With straight-forward, easy-to-follow assembly instructions you ftll be relaxing in your favorite new outdoor living space in no time.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.