Honey Maple Kydex 152WG Sheet, 0.125 X 48.00 X 96.00 - 8 Shts ( Case)

  • Mfr # SKYD152WG.125X48X96HNYMPL-8SHT

  • Zoro # G700906661


product price:  $5,486.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
0.125
Material
Kydex
Width
48
Length
96
Weight
227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKYD152WG.125X48X96HNYMPL-8SHT
Zoro #
G700906661
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
96

Details

Material
Kydex
Weight
227
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Kydex® 152WG CAPPED WOODGRAIN SHEET For Flat and Membrane Pressed Applications Super tough, durable Kydex® 152 WG sheet brings new dimensions to membrane pressers in: extensibility, rigidity, abrasion resistance, and fire retardancy. This high performance thermoplastic sheet is available in five aesthetically pleasing woodgrain patterns; each substrate color is custom matched to compliment the woodgrain cap. It rates Class 1/A when tested according to the ASTM E-84, the Steiner Tunnel test and V-0 when tested to UL Std. 94 testing. Applications: Exhibits and Displays - Store Fixture Components - Kiosk Housings - Contract Furniture Components Sold in Full Cases Online - 3 Case Minimum Order Cases: (.060" thick = 16 sheets per case) (.125" thick = 8 sheets per case) Items are offered with the Standard P1 Hair Cell Finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.