Lumasite Rice Sos Sheet, 0.125 X 48.000 X 96.000 ( Each)

  • Mfr # SLUMA.125X48.000X96.000RICESOS

  • Zoro # G600907102


product price:  $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48
Weight
29
Material
Lumasite
Length
96
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLUMA.125X48.000X96.000RICESOS
Zoro #
G600907102
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.125

Details

Weight
29
Material
Lumasite
Specific Gravity (73 Deg: g/cm3)
1.3

Description

LUMAsite® reinforced acrylic sheets and diffusers can be used for construction-related applications, including architectural and display lighting, partitions, translucent glazing panels, illuminated walls, window treatments, and sign backgrounds. Shatterproof sheets cast from 100% acrylic or modified polyester resins. The superior toughness and rigidity of LUMAsite® sheets are the result of reinforcement by an immensely strong web of glass fibers. In sign and display whites and colors these fibers are not visible. In most architectural and designer panels the fibers are deliberately visible, lending a "silken cobweb" effect. LUMAsite® panels retain their strength and color identity even when exposed long years to most severe outdoor conditions. LUMAsite Brochure & Images

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.