Natural O&P Polypropylene Sheet, 0.187 Thick, 48 X 96
- Mfr # SPROOP.187N-48X96
- Zoro # G000914274
product price:
$
163.99
/ea
Key Features
Color
Natural
Width
48
Height
0.187
Material
Polypro
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPROOP.187N-48X96
- Zoro #
- G000914274
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.187
- Length
- 96
Details
- Color
- Natural
- Material
- Polypro
- Weight
- 30
- Max. Recommended Use Temp (Deg:F)
- 180
- Tensile Elongation at Break (% @ 73 Deg: F)
- 11
- Tensile Strength (psi @ 73 Deg;)
- 3400
- Flexural Strength (psi @ 73 Deg: F)
- 4800
- Specific Gravity (73 Deg: g/cm3)
- 0.9
- Heat Deflection Temp. (264 psi) Deg:F
- 212
- UL94 Flammability Rating Method: UL 94
- HB
Description
Polypropylene - Proteus® O&P Grade SheetOrthopedic polypropylene sheets are used for orthotic & prosthetic devices. Because people come in all different shapes and sizes, orthotic and prosthetic devices must be custom fit - and that's where Proteus® O&P Grade comes in. Proteus® O&P Grade maintains the rigidity and durability required by the orthotics and prosthetics industry, while exhibiting top thermoforming performance. Proteus® O&P Grade is a "natural" color and available in 48" x 96" sheets with gauge sizes ranging from 1/16" to 1/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.