Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macor Ceramic Sheet, 0.093 X 12.000 X 12.000 ( Each)

  • Mfr # SMACOR.093X12.000X12.000

  • Zoro # G200914067


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Height
0.093
Weight
2
Material
Macor
Width
12
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMACOR.093X12.000X12.000
Zoro #
G200914067
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.093
Width
12
Length
12

Details

Weight
2
Material
Macor
Specific Gravity (73 Deg: g/cm3)
2.52
CoLT Expansion (x 10-5 in./in./Deg:F)
5.2
Heat Deflection Temp. (264 psi) Deg:F
240
Dielectric Strength (volts/mil)
1000
Flexural Strength (psi @ 73 Deg: F)
13600
Max. Recommended Use Temp (Deg:F)
1832
Thermal Conductivity (BTU-in/ft²-hr-°F)
10.1

Description

MacorĀ® is a machinable glass ceramic material that possesses outstanding engineering properties. Unlike other ceramics, Macor can be machined with ordinary metalworking tools. This problem solving material combines the performance of a technical ceramic with the versatility of a high performance plastic. Macor has no porosity and when properly baked out, will not outgas. It is strong and rigid and, unlike high temperature plastics, will not creep or deform. Macor machinable glass ceramic is also radiation resistant. Also available in special Tight Tolerance Plates (contact customer service for details) We offer Macor Rods, Macor Plates, and Macor Parts to your specifications Stocked in Our New York, California, Texas, Singapore & Taiwan Locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.