Natural Linen Phenolic Sheet, 0.031 X 36.000 X 48.000 ( Each)
- Mfr # SLINNA.031X36.000X48.000
- Zoro # G400907227
product price:Â
$
84.39
/ea
Key Features
Color
Natural
Height
0.031
Width
36
Weight
3
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLINNA.031X36.000X48.000
- Zoro #
- G400907227
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 3
- Material
- Phenolic
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 18
- Specific Gravity (73 Deg: g/cm3)
- 1.34
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 10000
- Flexural Strength (psi @ 73 Deg: F)
- 18500
- Max. Recommended Use Temp (Deg:F)
- 255
Dimensions
- Height
- 0.031
- Width
- 36
- Length
- 48
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.