Marinite I Sheet, 1.000 X 48.000 X 96.000 Each

  • Mfr # SMARINITE1.000X48.000X96.000

  • Zoro # G300909727


product price: $1,626.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Length
96
Weight
436
Width
48
Height
1
Specific Gravity (73 Deg: g/cm3)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMARINITE1.000X48.000X96.000
Zoro #
G300909727
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
1

Details

Weight
436
Specific Gravity (73 Deg: g/cm3)
2.5

Description

Marinite I structural insulation is a non-asbestos incombustible material manufactured in 4' x 8' panel form. These boards are designed to combine structural strength and high thermal insulating values in a variety of fireproofing and heat processing equipment applications. Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. In addition to high strength and excellent thermal insulating characteristics, Marinite I structural insulation is highly damage-resistant, non-corroding, and extremely water resistant. Marinite panels also provide fire safety, uniform temperature control, minimal maintenance, and fast, easy fabrication. Marinite I Advantages Formed from calcium silicate with inert fillers and reinforcing agents, Marinite I panels provide structure and insulation in a single, easily erected material. It is highly damage resistant, non-corroding and extremely water-resistant. Marinite I Applications Potential applications include the construction of ovens, dryers and other insulated housings for the retention and control of heat. It can be machined to form heat baffles and other insulating parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.