Matrox Gray UHMW Sheet, 1.000 X 48.000 X 120.000 ( Each)

  • Mfr # SMATROXGY1.000X48.000X120.000

  • Zoro # G300914455


product price:  $3,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
1
Width
48
Weight
203
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMATROXGY1.000X48.000X120.000
Zoro #
G300914455
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
48
Length
120

Details

Color
Gray
Weight
203
Material
Matrox UHMW
Specific Gravity (73 Deg: g/cm3)
0.93

Description

Polystone® Matrox Liners - Designed for today's most rugged wear applications Polystone® MATROX®; is the world's premier lining product that exhibits an extremely low surface friction to promote the flow of materials in bins and hoppers. MATROX meets the needs of industry for a material that will outperform stainless steel when handling cohesive bulk materials and still provide a very acceptable life because of the product's excellent abrasion resistant properties. In 1983 engineering / consulting firms first started to accept and use the polymer lining material to overcome a "slip-stick" phenomenon in a large coal silo in a power plant. The silos' 70 conical hopper was lined with type 304 stainless steel with a 2B finish. This combination of liner and wall angle did not promote mass flow which led to severe vibrations and the "slip-stick" flow. Consultants tested the flow properties of the coal using the Jenike shear tester in conjunction with the current wall liner and it was determined that a polymer lining be used to correct this flow problem because it provided a much lower surface friction than the current 304-2B stainless steel. Some engineers believed the hopper walls would eventually polish to alleviate the problem but had to be concerned the silo didn't collapse in the meantime. The polymer material was the solution which started a new industry trend in America. Recent flowability tests using the Jenike Shear Tester according to ASTM D-6128-00 were conducted to verify the unique friction properties of MATROX; in comparison to polished stainless steel and UHMW. The MATROX material outperformed the other proposed wall liners in all categories using one of the most cohesive grades of coal under various moisture conditions. MATROX is attached to the structure using special designed fasteners that hold the liner in place but do not hinder the flow of the bulk material because they are mounted below the liner surface. It may also be possible to drop the liner in place using the "drop-in" concept. This drop-in concept is ideal for small batch hoppers having a diameter less than 12 feet. It is not uncommon to install the MATROX liner on top of polished stainless steel or any other liner when they are not performing as expected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.