Zoro Homepage

Microsuede Microfiber Kit, Brillianize Cleaner - 8 OZ Each

  • Mfr # CLEANER-BRILLIANIZE-8CKEA

  • Zoro # G900944906


product price: $27.89
/ea

Key Features

Weight
1
Material
Plastic Cleaner
Width
2
Height
2
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANER-BRILLIANIZE-8CKEA
Zoro #
G900944906
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2
Height
2
Length
2

Details

Weight
1
Material
Plastic Cleaner

Description

Brillianize Plastic Cleaning KitNow packaged with our Best Micro Fiber Polishing Cloth Super Soft, Super Absorbent Anti-Static, Non-Toxic Alcohol and Ammonia Free Features: 8 oz. Brillianize cleaning fluid Pump spray bottle with Super Fine atomizer Large optical grade micro fiber polishing cloth 24 gauge plastic clamshell Full color product information card Packaging Specifications: Individual 11 x 4.625 x 3 (H,W,D) Master carton 12 pieces 12 x 14 x 12 (H, W, D) RED chamois style cloth - Model #8CK BLACK terry style cloth - Model #8TK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.