Model FS300, 12 Inch Heat Sealer Each

  • Mfr # HHEATSEALER12INCH-FS300

  • Zoro # G600931596


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Length
5
Weight
9
Height
5
Material
Sealer
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHEATSEALER12INCH-FS300
Zoro #
G600931596
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5
Height
5
Width
5

Details

Weight
9
Material
Sealer

Description

Heat Sealer for Bags & Layflat Tubing Basic heat sealer - 12" wide (Model FS300) A 12" wide bag sealer without cutter - ideal where the user is sealing bags, as opposed to using lay flat tubing on the roll where cutters would be preferable. All heat sealers from the packaging store are built to a high specification and CE approved. Easy heat sealer with cutter - 12" wide (Model FS300C) Our new easy sealer range - a 12" wide bag sealer with cutter. All heat sealers from the packaging store are built to a high specification and CE approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.