Mycalex 400 Ceramic Sheet, 0.750X 14.000 X 20.000 ( Each)

  • Mfr # SMYC400.750X14.000X20.000

  • Zoro # G900913872


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Weight
22
Width
14
Length
20
Height
0.75
Material
Mycalex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMYC400.750X14.000X20.000
Zoro #
G900913872
UPC #
-
Country of Origin
Multiple

Dimensions

Width
14
Length
20
Height
0.75

Details

Weight
22
Material
Mycalex
Dielectric Strength (volts/mil)
480
Specific Gravity (73 Deg: g/cm3)
2.74
Flexural Strength (psi @ 73 Deg: F)
13500
Tensile Strength (psi @ 73 Deg;)
6000
Thermal Conductivity (BTU-in/ft²-hr-°F)
7.08
Max. Recommended Use Temp (Deg:F)
1650

Description

Mycalex's unique high performance technical ceramic is a union of finely powered electrical quality glass and precisely defined and classified mica. The union of mica and glass takes place under simultaneous pressure and heat, transforming the materials into a new composition that inherits all the insulating advantages of both constituents. Mycalex ® Mica-filled ceramics are available in 4 standard grades: MM400 - Dark Grey -Max Temp 750° F (400° C) - 2.5 density MM500 - Light Grey - Max Temp 930° F (500° C) - 2.7 density MM1100 (aka MM600)- Cream Colored - Max Temp 1100° F (600° C) - 2.8 density MM1600 (aka MM800) - White (new !!) - Max Temp 1470° F (800° C) - 2.74 density Mycalex MM Data Sheets Featured Grade: MM1600 (aka MM800) is a compression molded glass mica composite that is the perfect alternative to high performance plastics where high temperature, good dielectric strength and good arc resistance are required. This material is softer than other high temperature machinable ceramics allowing for the fabrication of intricate or complex shapes. It can be drilled or tapped and can accommodate helical inserts. In addition, no post firing is required after fabrication. Mykroy/Mycalex Ceramoplastic materials are one of today's most versatile and efficient insulating materials. Glass-Bonded Mica is the only inorganic material to bridge the performance materials gap between organic plastics and ceramics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.