Natural Acetal 12 L, 1.5 W
- Mfr # RACENA1.500C
- Zoro # G100908258
product price:Â
$
34.79
/ea
Key Features
Material
Acetal
Color
Natural
Length
12
Width
1.5
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACENA1.500C
- Zoro #
- G100908258
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Acetal
- Color
- Natural
- Weight
- 2
- FDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 420
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Tensile Strength (psi @ 73 Deg;)
- 9500
- UL94 Flammability Rating Method: UL 94
- H-B
- 3A Dairy Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- NSF Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Max. Recommended Use Temp (Deg:F)
- 180
- USDA Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 1.5
- Height
- 1.5
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.