Zoro Homepage

Natural Acetal Esd 12 L, 1.75 W

  • Mfr # RACESD1.750N

  • Zoro # G100932192


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Esd
Color
Natural
Length
12
Width
1.75
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACESD1.750N
Zoro #
G100932192
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.75
Height
1.75

Details

Material
Acetal Esd
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.43

Description

Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.