Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Phenolic Rod 48 L, 0.75 W
- Mfr # RPAPNA.750X48.000XXX
- Zoro # G800907957
product price:Â
$
87.99
/ea
Key Features
Material
Phenolic Rod
Color
Natural
Length
48
Width
0.75
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPAPNA.750X48.000XXX
- Zoro #
- G800907957
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 0.75
- Height
- 0.75
Details
- Material
- Phenolic Rod
- Color
- Natural
- Weight
- 2
Description
Paper Phenolic Rods - GRADES XXX, XX, X PAPER PHENOLIC A paper base phenolic laminate with good mechanical properties, high dielectric strength, and good resistance to moisture. Grade XXX is the standard grade and is recommended for most mechanical applications, for use at radio frequencies, and in high humidity situations. Other grades are available on a special order basis.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.