Natural Acetal Sheet, 0.250 X 24.000 X 48.000 ( Each)
- Mfr # SACENA.250X24.000X48.000C
- Zoro # G600907614
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.25
Width
24
Weight
16
Material
Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACENA.250X24.000X48.000C
- Zoro #
- G600907614
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.25
- Width
- 24
- Length
- 48
Details
- Color
- Natural
- Weight
- 16
- Material
- Acetal
- USDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
- NSF Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Dielectric Strength (volts/mil)
- 420
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.