Natural Acetal Sheet, 3.000 X 24.000 X 48.000 ( Each)
- Mfr # SACENA3.000X24.000X48.000C
- Zoro # G300909826
product price:Â
$
1,857.99
/ea
Key Features
Color
Natural
Height
3
Weight
185
Material
Acetal
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACENA3.000X24.000X48.000C
- Zoro #
- G300909826
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 3
- Width
- 24
- Length
- 48
Details
- Color
- Natural
- Weight
- 185
- Material
- Acetal
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Dielectric Strength (volts/mil)
- 420
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Max. Recommended Use Temp (Deg:F)
- 180
- FDA Compliant
- Yes
- NSF Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- UL94 Flammability Rating Method: UL 94
- H-B
- USDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.