Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Canvas CE Phenolic Sheet, 2.000 X 48.000 X 96.000 ( Each)

  • Mfr # SCANNA2.000X48.000X96.000CE

  • Zoro # G100907046


product price: $3,786.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Natural
Width
48
Length
96
Weight
478
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCANNA2.000X48.000X96.000CE
Zoro #
G100907046
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
2

Details

Color
Natural
Weight
478
Material
Phenolic
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Tensile Strength (psi @ 73 Deg;)
11000
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.37
Max. Recommended Use Temp (Deg:F)
257
Flexural Strength (psi @ 73 Deg: F)
17500
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
Dielectric Strength (volts/mil)
550

Description

CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.