Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Repro UHMW Sheet, 0.500 Thick, 24 X 48
- Mfr # SUHMWBK.500REPRO-24X48
- Zoro # G700907392
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
82
Height
0.5
Width
24
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWBK.500REPRO-24X48
- Zoro #
- G700907392
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 82
- Specific Gravity (73 Deg: g/cm3)
- 0.94
Dimensions
- Height
- 0.5
- Width
- 24
- Length
- 48
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.