Natural Cast Nylon Tube, 2.000 ID X 4.000 OD X 26.000 Each

  • Mfr # TNYLNA2.000X4.000X26.000C

  • Zoro # G500918680


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Length
26
Width
4
Material
Nylon
Color
Natural
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNYLNA2.000X4.000X26.000C
Zoro #
G500918680
UPC #
-
Country of Origin
Multiple

Dimensions

Length
26
Width
4
Height
4

Details

Material
Nylon
Color
Natural
Weight
11
Specific Gravity (73 Deg: g/cm3)
1.15

Description

Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.