
Shop PROFESSIONAL PLASTICS
See all product information
Natural Cast Nylon Tube, 8.000 ID X 8.500 OD X 13.000 Each
Mfr # TNYLNA8.000X8.500X13.000C
Zoro # G700918749
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Weight
4
Color
Natural
Length
13
Width
8.5
Height
8.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNYLNA8.000X8.500X13.000C
Zoro #
G700918749
UPC #
-
Country of Origin
Multiple
Dimensions
Length
13
Width
8.5
Height
8.5
Details
Weight
4
Color
Natural
Material
Nylon
Specific Gravity (73 Deg: g/cm3)
1.15
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.