Shop PROFESSIONAL PLASTICS
See all product information
Natural Delrin Homopolymer Sheet, 0.031 X 24.000 X 48.000 Each
Mfr # SDELNA.031X24.000X48.000
Zoro # G300909055
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Delrin
Length
48
Height
0.031
Width
24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDELNA.031X24.000X48.000
Zoro #
G300909055
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
0.031
Width
24
Details
Color
Natural
Material
Delrin
Weight
2
Tensile Elongation at Break (% @ 73 Deg: F)
30
NSF Compliant
Yes
3A Dairy Compliant
Yes
Dielectric Strength (volts/mil)
450
FDA Compliant
Yes
USDA Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
13000
Tensile Strength (psi @ 73 Deg;)
11000
Max. Recommended Use Temp (Deg:F)
180
Specific Gravity (73 Deg: g/cm3)
1.41
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
UL94 Flammability Rating Method: UL 94
H-B
Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.