White PVC VS1 FM4910 Sheet -Simona, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SPVCVS1.375X48.000X96.000WS
- Zoro # G100899945
product price:
$
727.99
/ea
Key Features
Color
White
Width
48
Weight
98
Height
0.375
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPVCVS1.375X48.000X96.000WS
- Zoro #
- G100899945
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.375
- Length
- 96
Details
- Color
- White
- Weight
- 98
- Material
- PVC
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Description
SIMONA® PVC VS-1 PVC VS-1 is a fire-safe PVC material which is FM 4910 listed at .250" thickness and above. It is made from PVC, similar to Type I, but formulated for better fire retardancy. The semiconductor and electronics industry demands sophisticated, controlled processing environments to ensure a high level of quality in its valuable goods. Manufacturing areas and cleanrooms are designed to be virtually free of contamination at every stage of production. After all, the investments made are considerable: billion-dollar wafer fabrication plants, multi dollar tooling and expensive work in process and finished goods. Fires and other upset conditions cost time, resources and reputations. MINIMUM THICKNESS IS .250" - FOR SHEETS THINNER THAN .250", USE CRP-1 - VSI is the historic SIMONA branded PVC FM4910 material. -CRP1 is the historic Laminations branded FM4910 PVC material is now our leading material due to its bright white color (and color consistency) and high surface gloss. - Both materials meet FM4910, but CRP1 outperforms VS1 in terms of aesthetics and chemical resistance. Specifications and Standards Recently, fire protection methods, processing conditions and the materials used in the tooling of plants have been scrutinized by organizations that include underwriters, public safety overseers, technical councils and advisors as well as testing laboratories and trade associations. The national Fire Protection Association Underwriters Laboratories Inc. and Semiconductor Equipment and Materials International are among the influential groups addressing products performance specifications and standards. Reducing Risk and Loss Due to Fire One method to reduce risk and loss due to fire is to increase the flame retardancy of materials used for fabrication tools found within cleanrooms and processing areas of fab plants. The complexity of tooling design demands a variety of sheet options, suited to the application and manufacturing conditions. SIMONA® Fire Safe Products As the consensus is on the horizon, SIMONA AMERICA is proud to offer specialized Products for critical applications within the semiconductor and electronic industry. Our materials have been tested for their compliance to these new standards, and for their performance within the manufacturing environments in which they reside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.