Shop PROFESSIONAL PLASTICS

Natural Ertalyte PET-P Sheet (Q), 0.250 X 24.000 X 48.000 ( Each)

  • Mfr # SPETNA.250X24.000X48.000Q

  • Zoro # G900913988


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Height
0.25
Weight
16
Material
Ertalyte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPETNA.250X24.000X48.000Q
Zoro #
G900913988
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Height
0.25
Length
48

Details

Color
Natural
Weight
16
Material
Ertalyte
USDA Compliant
Yes
FDA Compliant
Yes
3A Dairy Compliant
Yes
Dielectric Strength (volts/mil)
385
Tensile Strength (psi @ 73 Deg;)
12400
CoLT Expansion (x 10-5 in./in./Deg:F)
3.3
Specific Gravity (73 Deg: g/cm3)
1.41
Flexural Strength (psi @ 73 Deg: F)
18000
Max. Recommended Use Temp (Deg:F)
210
Tensile Elongation at Break (% @ 73 Deg: F)
20
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2

Description

Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.