Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural FR-4 Sheet, 1.500 Thick, 12 X 48

  • Mfr # SFR4NA1.500-12X48

  • Zoro # G300909536


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Height
1.5
Weight
236
Material
G-10/FR-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFR4NA1.500-12X48
Zoro #
G300909536
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
1.5
Length
48

Details

Color
Natural
Weight
236
Material
G-10/FR-4
Dielectric Strength (volts/mil)
800
Max. Recommended Use Temp (Deg:F)
284
Specific Gravity (73 Deg: g/cm3)
1.8
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Flexural Strength (psi @ 73 Deg: F)
65000
Tensile Strength (psi @ 73 Deg;)
38000
CoLT Expansion (x 10-5 in./in./Deg:F)
0.66

Description

G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.