Natural FR-4 Sheet, 2.000 X 48.000 X 96.000 ( Each)

  • Mfr # SFR4NA2.000X48.000X96.000

  • Zoro # G100909569


product price: $5,518.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Width
48
Height
2
Weight
628
Material
G-10/FR-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR4NA2.000X48.000X96.000
Zoro #
G100909569
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
2
Length
96

Details

Color
Natural
Weight
628
Material
G-10/FR-4
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
CoLT Expansion (x 10-5 in./in./Deg:F)
0.66
Flexural Strength (psi @ 73 Deg: F)
65000
Max. Recommended Use Temp (Deg:F)
284
Tensile Strength (psi @ 73 Deg;)
38000
Specific Gravity (73 Deg: g/cm3)
1.8
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
800

Description

G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.