Zoro Homepage

Natural G-7 48 L, 2 W

  • Mfr # RG9NA2.000X48.000

  • Zoro # G900932279


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Material
G-7
Color
Natural
Length
48
Width
2
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG9NA2.000X48.000
Zoro #
G900932279
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
2
Height
2

Details

Material
G-7
Color
Natural
Weight
11
Specific Gravity (73 Deg: g/cm3)
1.9
Flexural Strength (psi @ 73 Deg: F)
38000
Max. Recommended Use Temp (Deg:F)
284

Description

G-9 Glass-Melamine Laminate is a woven glass fabric that is very hard, flame resistant, and machining grade with excellent electrical properties in high humidity conditions. It has high physical strength and excellent arc resistance. G-9 Glass-Melamine Laminate is produced in sheets, rods and tubes to customer specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.