Shop ZORO SELECT

AcrylicBar, 6ft Lx0.25" W, Clear, PK110

  • Mfr # RACRESQ.250X.250X72.000C-110 PCS
  • Zoro # G216181057

product price: 
$
359.99
/pk of 110, $3.27/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Backing Type
Acrylic Adhesive
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RACRESQ.250X.250X72.000C-110 PCS
Zoro #
G216181057
UPC #
-
Country of Origin
Multiple
Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Backing Type
Acrylic Adhesive
Standards
ANSI Z97.1, ASTM D4802-16, ASTM D4802-94, FDA
Shape
Rectangular
Friction Coefficient
0.2
Water Absorption
0.3 %
Plastic Clarity
Clear
Fabrication
Extruded
Maximum Temperature
160 Degrees F
Impact Strength
0.4 ft-lb/in
Shore Hardness
90 Shore D
Wear Rate
1.40 x 10^-5 cu mm/N-m
Minimum Adhesive Temperature
60 Degrees F
Weight
20.9 lb
UV-Resistant
UV-Resistant
Tensile Strength
10,000 psi
FDA Compliance
21 CFR 177.1010
Coefficient of Thermal Expansion
5-9 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
93 HRM
Dielectric Strength
400 V/mil
Static-Resistant
Not Static-Resistant
Flexural Modulus
117 MPa
Light Transmission
92 %
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
210 Degrees F

Dimensions

Plastic Width
0.25 in
Plastic Thickness
0.25 in
Plastic Length
6 ft

Description

Acrylic Bar, Acrylic, Plastic Length 6 ft, Plastic Width 0.25 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Package Quantity 110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.