Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 Each
- Mfr # SHALNA.500X48.000X96.000-901
- Zoro # G800914498
product price:
$
8,393.99
/ea
Key Features
Color
Natural
Length
96
Height
0.5
Width
48
Weight
157
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHALNA.500X48.000X96.000-901
- Zoro #
- G800914498
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Height
- 0.5
- Width
- 48
Details
- Color
- Natural
- Weight
- 157
- Material
- Halar
- Specific Gravity (73 Deg: g/cm3)
- 1.8
- UL94 Flammability Rating Method: UL 94
- V-0
Description
Halar® 901 and Halar® 902 ECTFE Sheets and Rods - Halar ECTFE is a partially fluorinated semi-crystalline polymer offering a unique combination of mechanical properties, thermal and chemical resistance with an outstanding ease of processability. Halar ECTFE, a copolymer of ethylene and chlorotrifluoroethylene, can bring advantages to the end user when compared to other fluoropolymers. It is a very versatile polymer, available in all forms to meet processing needs. Halar offers excellent resistance to abrasion, harsh chemicals, and permeation. Stocked in USA, Singapore & Taiwan warehouses. Halar® Grades: Halar® 901 - Natural Color (.250" thick to 1.250" thick) - 901 IS FM4910 Listed Halar® 902 - Natural Color (1.50" thick to 2.50" thick) - 902 Resin is NOT FM4910 Listed Note: Clear Halar® 453 has also been discontinued.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.