Natural HDPE Sheet, 1.000 Thick, 12 X 24
- Mfr # SHDPENA1.000-12X24
- Zoro # G900909905
product price:Â
$
64.59
/ea
Key Features
Color
Natural
Weight
166
Height
1
Width
12
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHDPENA1.000-12X24
- Zoro #
- G900909905
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 166
- Material
- HDPE
- Specific Gravity (73 Deg: g/cm3)
- 0.95
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 6
- FDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 4550
- Max. Recommended Use Temp (Deg:F)
- 180
- NSF Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 100
- USDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 5800
- Dielectric Strength (volts/mil)
- 22000
- Heat Deflection Temp. (264 psi) Deg:F
- 131
Dimensions
- Height
- 1
- Width
- 12
- Length
- 24
Description
HDPE (high-density polyethylene) (AS EXTRUDED) offers excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are AS EXTRUDED Also Available in Stress-Relieved (S/R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.