
Natural HDPE Stress-Relieved Sheet, 0.250 Thick, 48 X 48
Mfr # SHDPENA.250SR-48X48
Zoro # G500909275
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.25
Length
48
Weight
42
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHDPENA.250SR-48X48
Zoro #
G500909275
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.25
Length
48
Width
48
Details
Color
Natural
Weight
42
Specific Gravity (73 Deg: g/cm3)
0.95
Description
HDPE Sheets - Stress-Relieved (S/R) - These sheets have gone through an additional annealing process to reduce stress. HDPE (high-density polyethylene) sheets offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are STRESS-RELIEVED (heat annealed to reduce stress) Note: Stress-relieved HDPE Sheets are NOT intended for Vacuum-Forming. Click Here for "As-Extruded" (Non-Stress Relieved) HDPE Sheets, and special Forming Grade HDPE Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.