Natural HDPE Stress-Relieved Sheet, 0.750 X 48.000 X 96.000 ( Each)
- Mfr # SHDPENA.750X48.000X96.000SR
- Zoro # G000909904
product price:Â
$
544.99
/ea
Key Features
Color
Natural
Height
0.75
Weight
125
Width
48
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHDPENA.750X48.000X96.000SR
- Zoro #
- G000909904
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 125
- Specific Gravity (73 Deg: g/cm3)
- 0.95
Dimensions
- Height
- 0.75
- Width
- 48
- Length
- 96
Description
HDPE Sheets - Stress-Relieved (S/R) - These sheets have gone through an additional annealing process to reduce stress. HDPE (high-density polyethylene) sheets offer excellent impact resistance, light weight, low moisture absorption, and high tensile strength. HDPE is also non-toxic and non-staining and meets FDA and USDA certification for food processing. Sheets Sold on this Page are STRESS-RELIEVED (heat annealed to reduce stress) Note: Stress-relieved HDPE Sheets are NOT intended for Vacuum-Forming. Click Here for "As-Extruded" (Non-Stress Relieved) HDPE Sheets, and special Forming Grade HDPE Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.