Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 2" Thick

  • Mfr # BULK-PS-UHMW-443
  • Zoro # G7863029

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-443
Zoro #
G7863029
UPC #
193005912246
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Standards
FDA, UL 94 HB
Material
UHMW-PE
Thickness Tolerance
(-0.031" - +0.028")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Water Absorption
0.0001
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Shape
Sheet
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Maximum Temperature
180 Degrees F
Elongation
200%
Machinability
100%
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Plastic Thickness Tolerance
+0.078/-0.081 in
Weight
34.82 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Minimum Temperature
-70 Degrees F
Product Form
Sheet

Dimensions

Plastic Thickness
2 in
Plastic Width
16"
Plastic Length
32"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
32"
Thickness
2"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.