Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Kynar 740 PVDF Sheet, 1.000 Thick, 12 X 12

  • Mfr # SPVDFNA1.000-740-12X12

  • Zoro # G100907343


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Kynar
Width
12
Height
1
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVDFNA1.000-740-12X12
Zoro #
G100907343
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
1
Length
12

Details

Color
Natural
Material
Kynar
Weight
77
Specific Gravity (73 Deg: g/cm3)
1.75

Description

Kynar® 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Kynar® 740 PVDF sheets & rods also offer excellent chemical resistance, UV radiation resistance and low permeability. PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Kynar® 740 sheets feature double-masked surface, fully traceable and verifiable resin, chemical-resistance, and UV-stability. Sheets measure 4 x 8 ft with thicknesses from 1/8-1 in. Sheet features tolerance consistency per ASTM D6713-01 and combustibility approvals by FM 4910, UL2360, and ASTM E84 Kynar® is a registered trademark of Elf Atochem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.