Zoro Homepage

Natural Latex 12 L

  • Mfr # TLATEXNA.188X.344X100FT-25PACK

  • Zoro # G800932393


product price: $261.99
/pk 25, $10.48/ea
Free Shipping & Returns

Key Features

Material
Latex
Color
Natural
Length
12
Weight
5
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLATEXNA.188X.344X100FT-25PACK
Zoro #
G800932393
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
4
Width
12

Details

Material
Latex
Color
Natural
Weight
5
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Latex Tubing provides a combination of features including: Elasticity, Sterlization capability, Transluscency, Uniformity of Color & Gripping Power that make it suitable to a broad range of apllications. These applications include medical, dental, exercise, therapy, food, and beverage just to name a few. Sizes: Choose from over 200 sizes, ranging from 1/32'' to 1'' I.D. and wall thicknesses from .015'' up to .330'' (1/3'') Lengths: To help serve our customers wide range of size and length requirements, a custom cutting process has been developed which allows tubing to be cut in lengths from 1/16" to 50 feet Colors: In addition to natural amber or black, virtually any color can be matched (including fluorescent) to meet your specification Latex Sensitivity: Our latex tubing is extensively leached, washed and surface treated to virtually undetectable protein levels which are 99.9% protein-free. Where latex products are not recommended or are prohibited, we offers a complete line of non-latex tubing manufactured from Thermoplastic Elastomers (TPE) which closely simulates natural rubber latex properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.