Natural Lay-Flat Proteus Polypropylene Sheet, 2.000 X 48.000 X 120.00

  • Mfr # SPRONA2.000X48.000X120.000LFP

  • Zoro # G900914015


product price: $4,925.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Color
Natural
Weight
458
Width
48
Height
2
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA2.000X48.000X120.000LFP
Zoro #
G900914015
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
2
Length
120

Details

Color
Natural
Weight
458
Specific Gravity (73 Deg: g/cm3)
1.05

Description

Proteus® LF PP (Lay Flat Polypropylene) is a proprietary Stable Machine Grade (SMG) formulated homopolymer sheet that exhibits superior dimensional stability and flatness after aggressive fabrication. Proteus LF PP has excellent chemical and moisture resistance and is FDA and USDA compliant. Proteus® LF PP was designed to target applications where standard PP plate and sheet products cannot hold dimensional stability tolerances specified. Ultimately Proteus® LF PP will allow for faster cycle times, increase unmanned machine hours and eliminate costly secondary part finishing operations ultimately resulting in lower part cost.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.