Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Linen LE Phenolic Sheet, 0.047 X 36.000 X 48.000 ( Each)
- Mfr # SLINNA.047X36.000X48.000LE
- Zoro # G000907399
product price:
$
76.19
/ea
Key Features
Color
Natural
Width
36
Length
48
Weight
5
Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLINNA.047X36.000X48.000LE
- Zoro #
- G000907399
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 5
- Material
- Phenolic
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- Max. Recommended Use Temp (Deg:F)
- 285
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 13000
- Dielectric Strength (volts/mil)
- 625
- Specific Gravity (73 Deg: g/cm3)
- 1.34
- Flexural Strength (psi @ 73 Deg: F)
- 22000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 1
Dimensions
- Width
- 36
- Length
- 48
- Height
- 0.047
Description
Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.