Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Linen LE Phenolic Sheet, 0.093 Thick, 48 X 96

  • Mfr # SLINNA.093LE-48X96

  • Zoro # G300907303


product price: $265.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Material
Phenolic
Weight
22
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLINNA.093LE-48X96
Zoro #
G300907303
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.093

Details

Color
Natural
Material
Phenolic
Weight
22
Flexural Strength (psi @ 73 Deg: F)
22000
Max. Recommended Use Temp (Deg:F)
285
Dielectric Strength (volts/mil)
625
Specific Gravity (73 Deg: g/cm3)
1.34
CoLT Expansion (x 10-5 in./in./Deg:F)
1
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Tensile Strength (psi @ 73 Deg;)
13000

Description

Phenolic Grade LE Linen Sheets provide good mechanical and electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets and Rods per NEMA LE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.