
Natural Linen Phenolic Sheet, 0.093 X 36.000 X 48.000 Each
Mfr # SLINNA.093X36.000X48.000
Zoro # G400907319
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Phenolic
Width
36
Weight
9
Length
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLINNA.093X36.000X48.000
Zoro #
G400907319
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36
Length
48
Height
0.093
Details
Color
Natural
Material
Phenolic
Weight
9
Tensile Strength (psi @ 73 Deg;)
10000
Specific Gravity (73 Deg: g/cm3)
1.34
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
18
Max. Recommended Use Temp (Deg:F)
255
Flexural Strength (psi @ 73 Deg: F)
18500
Description
Phenolic - Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin to provide better machining than NP310. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.