Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Nylon 12 L, 3 W

  • Mfr # RNYLNA3.000EXT

  • Zoro # G800930696


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Natural
Length
12
Width
3
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLNA3.000EXT
Zoro #
G800930696
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
3
Height
3

Details

Material
Nylon
Color
Natural
Weight
4
Tensile Elongation at Break (% @ 73 Deg: F)
250
Max. Recommended Use Temp (Deg:F)
210
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Specific Gravity (73 Deg: g/cm3)
1.12
Dielectric Strength (volts/mil)
400
Flexural Strength (psi @ 73 Deg: F)
15000
3A Dairy Compliant
Yes
USDA Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
11000
UL94 Flammability Rating Method: UL 94
V-2
NSF Compliant
Yes
FDA Compliant
Yes

Description

Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.