Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Nylon 6/12 Sheet Extruded, 1.000 X 24.000 X 48.000 ( Each)
- Mfr # SNYL612NA1.000X24.000X48.00EXT
- Zoro # G000914380
product price:Â
$
3,157.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
79
Material
Nylon
Width
24
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYL612NA1.000X24.000X48.00EXT
- Zoro #
- G000914380
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 1
- Length
- 48
Details
- Color
- Natural
- Weight
- 79
- Material
- Nylon
Description
Nylon 6/12 has a lower modulus, higher elongation, lower strength, lower thermal distortion temperature, lower hardness, and lower melting point than Nylon 6/6. However, Nylon 6/12 absorbs half as much water on Nylon 6/6. Thus, even though the properties may not be as good as Nylon 6/6 in dry conditions; the properties of Nylon 6/12 will be much more consistent when it is used in applications in which water may be present. The absorption of water has a significant effect on the properties of nylon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.