Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural UHMW Film Strip, 0.020 X 24.000 Inches X 30 FT Each
- Mfr # SUHMWNA.020X24.000X30FT
- Zoro # G400930980
product price:Ā
$
674.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
24
Material
UHMW
Weight
7
Width
5.016
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWNA.020X24.000X30FT
- Zoro #
- G400930980
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- UHMW
- Weight
- 7
- FDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 0.94
- USDA Compliant
- Yes
Dimensions
- Length
- 24
- Width
- 5.016
- Height
- 5.016
Description
UHMW Polyethylene Film has extremely high abrasion resistance, exceeding the abrasion resistance of steel. Coupled with broad chemical resistance and low coefficient of friction makes UHMW an extremely versatile engineering material for many severe service applications. Slippery like TeflonĀ® Fluoropolymer, but super abrasion & wear resistant. UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. Higher molecular weight gives UHMW Polymers its unique combination of characteristics Applications: Inner and outer surfaces for potable water, chemical, fuel and hydraulic hoses, bottom surfaces for skis and snow boards, linings for chutes to decrease friction and wear. Automotive weather stripping. Also available with adhesive, see UHMW Pressure Sensitive Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.