Shop ZORO SELECT

Black UHMW Polyethylene Plastic Sheet 72" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-17
  • Zoro # G7770312

product price: 
$
164.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/8 in
Plastic Width
48"
Plastic Length
72"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-17
Zoro #
G7770312
UPC #
193005906016
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Plastic Width
48"
Plastic Length
72"
Width Tolerance
(-0.25" - +0.25")
Width
48"
Thickness
1/8"
Length Tolerance
(-1" - +1")
Length
72"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0.003" - +0")
Material
UHMW-PE
Backing Type
Plain
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
70D
Grade
Standard
Water Absorption Rating
Excellent
Shape
Sheet
Water Absorption
0.0001
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.